Sodium Hydroxide Precision Sol, 0.2 N

  • Mfr # R7360000-1A
  • Zoro # G403562386
product price: 
$
29.99
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Chemical Container Size
1 L
Shelf Life
24 mo
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7360000-1A
Zoro #
G403562386
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Calibration Certificate
NIST SRM 84
Concentration
0.2 N
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Quantity
1
Application
Analytical Reagent
Chemical Formula
NaOH
Container Material
Plastic
Color
Colorless
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Liquid
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews