Silver Nitrate Precision Sol, 0.153 N

  • Mfr # R6975000-500C
  • Zoro # G404399080
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
0.153 N
Product Type
Silver Nitrate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6975000-500C
Zoro #
G404399080
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
0.153 N
Product Type
Silver Nitrate
Calibration Certificate
NIST SRM 999
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Amber Glass
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Color
Colorless
Container Material
Glass
Volume
500 mL
Application
Analytical Reagent
Container Type
Bottle
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
REMOVE - Previous PI Node
S
Quantity
1
Chemical Formula
AgNO3
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature
Ambient
Form
Liquid
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.153 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews