Sulfuric Acid Precision Solution, 0.25 N

  • Mfr # R8270000-1A
  • Zoro # G303562530
product price: 
$
28.29
/ea

Key Features

Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
36 mo
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8270000-1A
Zoro #
G303562530
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sulfuric Acid
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
36 mo
CAS Number
7664-93-9, 7732-18-5
Concentration
0.25 N
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Standards
TAPPI T 689 om-93
APHA
3500-Hg C
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature
Ambient
Color
Colorless
Form
Liquid
Chemical Formula
H2SO4
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Quantity
1
REMOVE - Previous PI Node
S
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Volume
1 L
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.25 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 689 om-93

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews