Shop RICCA CHEMICAL

Sodium Carbonate, 2 Normal

  • Mfr # R7191000-500A
  • Zoro # G703586358

product price: 
$
35.19
/ea

Key Features

Standards
ASTM, EP
Shelf Life
18 mo
Chemical Container Material
Plastic
Product Type
Sodium Carbonate
Concentration
2 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7191000-500A
Zoro #
G703586358
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Carbonate
Standards
ASTM, EP
Shelf Life
18 mo
Chemical Container Material
Plastic
Product Type
Sodium Carbonate
Concentration
2 N
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
CAS Number
497-19-8, 7732-18-5
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Volume
500 mL
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Storage Temperature
Ambient
Application
Analytical Reagent
Quantity
1
Chemical Formula
Na2CO3
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 2 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.