Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.171 N

  • Mfr # R7003000-20F
  • Zoro # G505380239

product price: 
$
4,339.99
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate
Shelf Life
24 mo
Chemical Container Size
20 L
Chemical Grade
ACS, Lab
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7003000-20F
Zoro #
G505380239
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Product Type
Silver Nitrate
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Box
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Concentration
0.171 N
Quantity
1
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Shipping Restrictions
Class 9, PG III, UN3082
Form
Liquid
Standards
ASTM, EP
Application
Analytical Reagent
Container Type
Box
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Volume
20 L
Chemical Formula
AgNO3
Storage Temperature
Ambient
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Silver Nitrate, Concentration 0.171 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.