Shop RICCA CHEMICAL

Sodium Thiosulfate Precis Sol, 0.25 N

  • Mfr # R7961000-20F
  • Zoro # G203574107

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Product Type
Sodium Thiosulfate
Concentration
0.25 N
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7961000-20F
Zoro #
G203574107
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Product Type
Sodium Thiosulfate
Concentration
0.25 N
Chemical Container Type
Box
Shelf Life
24 mo
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Color
Colorless
Container Type
Box
Form
Liquid
Chemical Formula
Na2S2O3; 5H2O
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Standards
ASTM, EP
REMOVE - Previous PI Node
S
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.25 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.