Sodium Hydroxide Precision Sol, 0.4 N

  • Mfr # R7390000-20F
  • Zoro # G103562952
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Size
20 L
CAS Number
1310-73-2, 7732-18-5
Concentration
0.4 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7390000-20F
Zoro #
G103562952
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Concentration
0.4 N
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Chemical Container Type
Box
Product Type
Sodium Hydroxide
Color
Colorless
Volume
20 L
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Application
Analytical Reagent
Container Type
Box
Chemical Formula
NaOH
Container Material
Plastic
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 8, PG III, UN1824
Quantity
1
Storage Temperature
Ambient
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.4 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews