Sulfuric Acid Precision Solution, 0.255 N

  • Mfr # R8272000-4A
  • Zoro # G903574049
product price: 
$
64.79
/ea

Key Features

Concentration
0.255 N
Chemical Container Size
4 L
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8272000-4A
Zoro #
G903574049
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfuric Acid
Concentration
0.255 N
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
36 mo
Quantity
1
Container Material
Plastic
Special Information
For Crude Fiber Analysis of Food and Feed
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Volume
4 L
Container Type
Bottle
Features
For Crude Fiber Analysis of Food and Feed
Storage Temperature
Ambient
Standards
ASTM, EP
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2SO4
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.255 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews