Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.05 N

  • Mfr # R6970000-500B
  • Zoro # G003562892

product price: 
$
73.55
/ea

Key Features

Chemical Container Type
Bottle
Standards
TAPPI T 625 cm-85
Calibration Certificate
NIST SRM 999
Concentration
0.05 N
CAS Number
7732-18-5, 7761-88-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6970000-500B
Zoro #
G003562892
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate
Chemical Container Type
Bottle
Standards
TAPPI T 625 cm-85
Calibration Certificate
NIST SRM 999
Concentration
0.05 N
CAS Number
7732-18-5, 7761-88-8
Chemical Grade
Lab
Shelf Life
24 mo
Product Type
Silver Nitrate
Chemical Container Material
Plastic
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Chemical Formula
AgNO3
Application
Analytical Reagent
Storage Temperature
Ambient
Form
Liquid
Container Material
Plastic
Quantity
1
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.05 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 625 cm-85

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.