Shop RICCA CHEMICAL

Sodium Chloride, 25 Percent w/v Aqueous S

  • Mfr # R7219500-500A
  • Zoro # G105922884

product price: 
$
63.49
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Concentration
25 % w/v
Product Type
Sodium Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7219500-500A
Zoro #
G105922884
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Chloride
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Concentration
25 % w/v
Product Type
Sodium Chloride
Chemical Grade
ACS, Lab
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Quantity
1
Storage Temperature
Ambient
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaCl
Volume
500 mL
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Form
Liquid
Application
Analytical Reagent
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 25 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.