Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.2 N

  • Mfr # R7005000-20F
  • Zoro # G005379832

product price: 
$
4,557.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7005000-20F
Zoro #
G005379832
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Chemical Container Type
Box
Calibration Certificate
NIST SRM 999
Concentration
0.2 N
Application
Analytical Reagent
Volume
20 L
Chemical Formula
AgNO3
Shipping Restrictions
Class 9, PG III, UN3082
REMOVE - Previous PI Node
S
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Quantity
1
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Standards
ASTM, EP
Container Material
Plastic
Color
Colorless
Container Type
Box
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Silver Nitrate, Concentration 0.2 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.