Shop RICCA CHEMICAL

Sodium Acetate, 20 Percent w/w Aqueous So

  • Mfr # R7120000-500A
  • Zoro # G804399048

product price: 
$
44.15
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Product Type
Sodium Acetate
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7120000-500A
Zoro #
G804399048
UPC #
-
Country of Origin
United States
Item
Sodium Acetate
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Product Type
Sodium Acetate
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
20 % w/w
APHA
3500-Fe B
CAS Number
6131-90-4, 7732-18-5
Calibration Certificate
NIST
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Volume
500 mL
Storage Temperature
Ambient
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
1
Chemical Formula
NaC2H3O2; 3H2O
Application
Analytical Reagent
pH Level
7.5 - 9.2 (5% solution)

Description

Sodium Acetate, Concentration 20 Percent w/w, CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & reviews