Silver Nitrate Precision Solution, 0.5 N

  • Mfr # R7020000-1B
  • Zoro # G405922904
product price: 
$
938.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
Concentration
0.5 N
Chemical Container Type
Bottle
Product Type
Silver Nitrate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7020000-1B
Zoro #
G405922904
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
Concentration
0.5 N
Chemical Container Type
Bottle
Product Type
Silver Nitrate
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Quantity
1
Container Material
Plastic
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Shipping Restrictions
Class 9, PG III, UN3082
Color
Colorless
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Type
Bottle
Storage Temperature
Ambient
Chemical Formula
AgNO3
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.5 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews