Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 1 N

  • Mfr # R8300000-4A
  • Zoro # G903562954

product price: 
$
65.89
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Standards
ASTM, EP
APHA
5210 B
Concentration
1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8300000-4A
Zoro #
G903562954
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Standards
ASTM, EP
APHA
5210 B
Concentration
1 N
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
CAS Number
7664-93-9, 7732-18-5
Volume
4 L
Container Type
Bottle
Chemical Formula
H2SO4
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid)
Color
Colorless
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
1
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sulfuric Acid, Concentration 1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.