Silver Nitrate Precision Solution, 1 N

  • Mfr # R7025000-4B
  • Zoro # G805380229
product price: 
$
4,030.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Silver Nitrate - in Isopropyl Alcohol
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7025000-4B
Zoro #
G805380229
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Material
Plastic
Product Type
Silver Nitrate - in Isopropyl Alcohol
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Concentration
1 N
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Quantity
1
Application
Analytical Reagent
Volume
4 L
Storage Temperature
Ambient
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Container Material
Plastic
Container Type
Bottle
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Color
Colorless
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Chemical Formula
AgNO3
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate - in Isopropyl Alcohol, Concentration 1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews