Sodium Hydrox Precis Sol, 0.1 N / MeOH

  • Mfr # R7472000-4A
  • Zoro # G603562063
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Chemical Container Size
4 L
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Concentration
0.1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7472000-4A
Zoro #
G603562063
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide - in Methanol
Shelf Life
12 mo
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Concentration
0.1 N
Chemical Grade
Lab
CAS Number
1310-73-2, 67-56-1
Product Type
Sodium Hydroxide - in Methanol
Chemical Container Type
Bottle
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Quantity
1
Container Type
Bottle
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Form
Liquid
Shipping Restrictions
Class 3, PG II, UN1993
pH Level
13
Wire Color
Colorless

Description

Sodium Hydroxide - in Methanol, Concentration 0.1 N, CAS Number 1310-73-2, 67-56-1, Molecular Weight 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1993, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews