Sodium Hydroxide Precision Sol, 0.111 N

  • Mfr # R7354000-4A
  • Zoro # G404399011
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Hydroxide
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7354000-4A
Zoro #
G404399011
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.111 N
Chemical Grade
ACS, Lab
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Chemical Formula
NaOH
Quantity
1
Application
Analytical Reagent
Volume
4 L
Container Material
Plastic
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.111 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews