Sodium Acetate, 2.00 Molar, 2.00 Normal

  • Mfr # R7130000-4A
  • Zoro # G005922847
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Sodium Acetate
Chemical Container Size
4 L
APHA
3500-Zn D
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7130000-4A
Zoro #
G005922847
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Acetate
Chemical Container Material
Plastic
Product Type
Sodium Acetate
APHA
3500-Zn D
Chemical Container Type
Bottle
Concentration
2 N (2 M)
Standards
ASTM, EP
CAS Number
6131-90-4, 7732-18-5
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Quantity
1
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Container Type
Bottle
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Form
Liquid
Chemical Formula
NaC2H3O2; 3H2O
Calibration Certificate
NIST
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 2 N (2 M), CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-Zn D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews