Shop RICCA CHEMICAL

Sodium Hydroxide, 8 Percent w/v Aqueous

  • Mfr # R7256000-1A
  • Zoro # G604398975

product price: 
$
51.49
/ea

Key Features

Chemical Container Size
1 L
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7256000-1A
Zoro #
G604398975
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Container Type
Bottle
Concentration
8 % w/v
Shelf Life
36 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Container Material
Plastic
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Shipping Restrictions
Class 8, PG III, UN1824
Quantity
1
Volume
1 L
Color
Colorless
Container Type
Bottle
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 8 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.