Sodium Nitrate, 4 Percent w/v

  • Mfr # R7496400-20F
  • Zoro # G105379831
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Size
20 L
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7496400-20F
Zoro #
G105379831
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Nitrate
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Product Type
Sodium Nitrate
CAS Number
7631-99-4, 7732-18-5
Concentration
4 % w/v
Calibration Certificate
NIST
Volume
20 L
Container Type
Box
Quantity
1
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaNO3
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 84.99 g/mol (Sodium Nitrate)
Form
Liquid
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Storage Temperature
Ambient
Container Material
Plastic
Application
Analytical Reagent
Wire Color
Colorless

Description

Sodium Nitrate, Concentration 4 Percent w/v, CAS Number 7631-99-4, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 84.99 g/mol (Sodium Nitrate), Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews