Shop RICCA CHEMICAL

Sulfuric Acid, 0.7 Percent v/v Aqueous So

  • Mfr # R8146000-500A
  • Zoro # G104398895

product price: 
$
26.59
/ea

Key Features

Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Concentration
0.7 % v/v
Calibration Certificate
NIST SRM 84
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8146000-500A
Zoro #
G104398895
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Concentration
0.7 % v/v
Calibration Certificate
NIST SRM 84
Standards
ASTM, EP
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Color
Colorless
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2SO4
Container Type
Bottle
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Container Material
Plastic
Application
Analytical Reagent
Quantity
1
Storage Temperature - Maximum
30 Degrees C
pH Level
Less Than 1

Description

Sulfuric Acid, Concentration 0.7 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.