Sodium Carbonate Precision Sol, 0.02 N

  • Mfr # R7175000-120A
  • Zoro # G004398964
product price: 
$
29.59
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Concentration
0.02 N
Chemical Container Size
120 mL
CAS Number
497-19-8, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7175000-120A
Zoro #
G004398964
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sodium Carbonate
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Concentration
0.02 N
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
Standards
ASTM, EP
Shelf Life
12 mo
Product Type
Sodium Carbonate
Chemical Grade
ACS, Lab
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Container Type
Bottle
Volume
120 mL
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
Na2CO3
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Color
Colorless
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.02 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews