Sodium Carbonate Precision Sol, 0.02 N

  • Mfr # R7175000-1A
  • Zoro # G604398951
product price: 
$
44.59
/ea

Key Features

Concentration
0.02 N
Standards
ASTM, EP
Product Type
Sodium Carbonate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7175000-1A
Zoro #
G604398951
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Carbonate
Concentration
0.02 N
Standards
ASTM, EP
Product Type
Sodium Carbonate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Shelf Life
12 mo
Calibration Certificate
NIST SRM 723
Form
Liquid
Volume
1 L
Quantity
1
Container Material
Plastic
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
Na2CO3
Color
Colorless
REMOVE - Previous PI Node
S
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.02 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews