Sod Lauryl Sulfate Precis Sol, 0.003 N

  • Mfr # R7492500-500C
  • Zoro # G504399270
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

CAS Number
151-21-3, 7732-18-5
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
Product Type
Sodium Lauryl Sulfate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7492500-500C
Zoro #
G504399270
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Lauryl Sulfate
CAS Number
151-21-3, 7732-18-5
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Product Type
Sodium Lauryl Sulfate
Chemical Container Type
Bottle
Shelf Life
12 mo
Calibration Certificate
NIST SRM 999
Concentration
0.003 N
Container Material
Glass
Molecular Weight
18.01 g/mol (Water); 288.37 g/mol (Sodium Lauryl Sulfate)
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
1
Chemical Formula
CH3(CH2)11OSO3Na
Form
Liquid
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
pH Level
Approximately 7
Wire Color
Colorless

Description

Sodium Lauryl Sulfate, Concentration 0.003 N, CAS Number 151-21-3, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 288.37 g/mol (Sodium Lauryl Sulfate), Chemical Formula CH3(CH2)11OSO3Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews