Silver Nitrate Precision Sol, 0.171 N

  • Mfr # R7003000-10F
  • Zoro # G505379813
product price: 
$
2,295.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
Chemical Container Size
10 L
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7003000-10F
Zoro #
G505379813
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Silver Nitrate
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Product Type
Silver Nitrate
Shelf Life
24 mo
Concentration
0.171 N
CAS Number
7732-18-5, 7761-88-8
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Quantity
1
Form
Liquid
Volume
10 L
Container Material
Plastic
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Chemical Formula
AgNO3
Color
Colorless
REMOVE - Previous PI Node
S
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature
Ambient
Container Type
Box
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.171 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews