Sodium Carbonate Precision Sol, 0.1 N

  • Mfr # R7189000-500A
  • Zoro # G203562104
product price: 
$
35.99
/ea

Key Features

Chemical Container Size
500 mL
CAS Number
497-19-8, 7732-18-5
Chemical Container Type
Bottle
Product Type
Sodium Carbonate
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7189000-500A
Zoro #
G203562104
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Chemical Container Type
Bottle
Product Type
Sodium Carbonate
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Concentration
0.1 N
Application
Analytical Reagent
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
Na2CO3
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Container Type
Bottle
Quantity
1
Container Material
Plastic
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.1 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews