Sulfuric Acid Precision Solution, 0.04 N

  • Mfr # R8215000-4A
  • Zoro # G003586294
product price: 
$
67.59
/ea

Key Features

Chemical Container Size
4 L
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
APHA
4500-NH3 B
Concentration
0.04 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8215000-4A
Zoro #
G003586294
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfuric Acid
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
APHA
4500-NH3 B
Concentration
0.04 N
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Application
Analytical Reagent
Form
Liquid
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Standards
ASTM, EP
Chemical Formula
H2SO4
Volume
4 L
Quantity
1
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Color
Colorless
Storage Temperature
Ambient
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.04 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 4500-NH3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews