Sodium Hydroxide, 2.50 Normal

  • Mfr # R7457000-20F
  • Zoro # G204399174
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Container Material
Plastic
Standards
TAPPI T 504 cm-97
Chemical Grade
Lab
Concentration
2.5 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7457000-20F
Zoro #
G204399174
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Box
Chemical Container Material
Plastic
Standards
TAPPI T 504 cm-97
Chemical Grade
Lab
Concentration
2.5 N
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
APHA
5530 B
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Volume
20 L
Chemical Formula
NaOH
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 8, PG II, UN1824
Container Type
Box
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Form
Liquid
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
1
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 2.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 5530 B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 504 cm-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews