Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Carbonate Standard, 5.3 g/L,
- Mfr # R7151500-1A
- Zoro # G904398927
product price:Â
$
35.69
/ea
Key Features
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
Chemical Container Size
1 L
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7151500-1A
- Zoro #
- G904398927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Carbonate Standard, 5.3 g/L, (Certified)
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST SRM 723
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Concentration
- 5.3 g/L
- Product Type
- Sodium Carbonate Standard, 5.3 g/L, (Certified)
- Standards
- TAPPI T684 om-97
- CAS Number
- 7732-18-5; 497-19-8
- Chemical Grade
- ACS
Description
Sodium Carbonate Standard, Concentration 5.3 g/L, CAS Number 7732-18-5; 497-19-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Standards TAPPI T684 om-97
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.