Shop RICCA CHEMICAL
See all product information
Create Account
Sulfuric Acid-Silver Sulfate Reagent, for
- Mfr # R8350000-120C
- Zoro # G403562645
product price:Â
$
93.59
/ea
Key Features
Chemical Container Size
120 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
APHA
5220 B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8350000-120C
- Zoro #
- G403562645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Sulfuric Acid-Silver Sulfate Reagent, for Chemical Oxygen Demand (COD) Analysis
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- APHA
- 5220 B
- Product Type
- Sulfuric Acid-Silver Sulfate Reagent, for Chemical Oxygen Demand (COD) Analysis
- Chemical Grade
- ACS
- CAS Number
- 7664-93-9;10294-26-5;
- Standards
- ASTM D 1252 B; EPA 410.3
Description
Sulfuric Acid-Silver Sulfate Reagents, for Chemical Oxygen Demand (COD) Analysis, CAS Number 7664-93-9;10294-26-5;, APHA 5220 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards ASTM D 1252 B; EPA 410.3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.