Silver Nitrate Precision Solution, 0.05 N

  • Mfr # R6970000-20F
  • Zoro # G305379815
product price: 
$
1,251.99
/ea
Free Shipping & Returns

Key Features

Standards
TAPPI T 625 cm-85
Chemical Container Size
20 L
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6970000-20F
Zoro #
G305379815
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Silver Nitrate
Standards
TAPPI T 625 cm-85
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
Chemical Grade
Lab
Concentration
0.05 N
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Box
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Container Material
Plastic
Volume
20 L
Form
Liquid
REMOVE - Previous PI Node
S
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Chemical Formula
AgNO3
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Storage Temperature
Ambient
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.05 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 625 cm-85, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews