Sodium Chloride, 30 Percent w/v Aqueous S

  • Mfr # R7220000-20F
  • Zoro # G305379846
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Concentration
30 % w/v
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7220000-20F
Zoro #
G305379846
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Chloride
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Concentration
30 % w/v
Chemical Container Type
Box
APHA
419 D
Product Type
Sodium Chloride
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Quantity
1
Form
Liquid
Volume
20 L
Container Type
Box
Color
Colorless
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Calibration Certificate
NIST
Chemical Formula
NaCl
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Storage Temperature
Ambient
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 30 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 419 D, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews