Sodium Chloride Precision Sol, 0.025 N

  • Mfr # R7222000-1A
  • Zoro # G203562142
product price: 
$
41.59
/ea

Key Features

Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7222000-1A
Zoro #
G203562142
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Bottle
Product Type
Sodium Chloride
Concentration
0.025 N
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Container Type
Bottle
Chemical Formula
NaCl
Container Material
Plastic
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 0.025 N, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews