Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Tungstate, 10 Percent w/v Aqueous
- Mfr # R7980000-500A
- Zoro # G304399203
product price:Â
$
46.99
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Product Type
Sodium Tungstate, (Certified 10% w/v) Aqueous Solution, Stabilized
Concentration
10% w/v
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7980000-500A
- Zoro #
- G304399203
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Tungstate
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Product Type
- Sodium Tungstate, (Certified 10% w/v) Aqueous Solution, Stabilized
- Concentration
- 10% w/v
- Shelf Life
- 24 mo
- CAS Number
- 7732-18-5; 10213-10-2; 7664-38-2
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Tungstate, Concentration 10 Percent w/v, CAS Number 7732-18-5; 10213-10-2; 7664-38-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.