Sodium Chloride Precision Solution, 1 M

  • Mfr # R7227100-1A
  • Zoro # G204398979
product price: 
$
56.19
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Chloride
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7227100-1A
Zoro #
G204398979
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Chloride
Calibration Certificate
NIST SRM 999
CAS Number
7647-14-5, 7732-18-5
Concentration
1 M
Chemical Grade
ACS, Lab
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Volume
1 L
Standards
ASTM, EP
Container Type
Bottle
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Container Material
Plastic
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 1 M, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews