Shop RICCA CHEMICAL
See all product information
Create Account
Silver ICP, 10K ppm in HNO3
- Mfr # RPAG10KN-50C
- Zoro # G103562068
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Concentration
10K ppm
Standards
EPA 200.7
Chemical Container Size
50 mL
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPAG10KN-50C
- Zoro #
- G103562068
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver ICP-Ms
- Concentration
- 10K ppm
- Standards
- EPA 200.7
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 7732-18-5;7697-37-2;7761-88-8
- Product Type
- Silver ICP, 10K ppm in HNO3
- Calibration Certificate
- NIST SRM 999
- Chemical Grade
- Reagent
- Shelf Life
- 18 mo
Dimensions
- Chemical Container Size
- 50 mL
Description
Silver ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;7761-88-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.