Sodium Chloride TS, Alkaline
- Mfr # R7198000-1A
- Zoro # G405922911
product price:Â
$
51.39
/ea
Key Features
CAS Number
7732-18-5;7647-14-5;1310-73-2
Chemical Container Material
Plastic
Product Type
Sodium Chloride TS, Alkaline
Chemical Container Size
1 L
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7198000-1A
- Zoro #
- G405922911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Chloride TS, Alkaline
- CAS Number
- 7732-18-5;7647-14-5;1310-73-2
- Chemical Container Material
- Plastic
- Product Type
- Sodium Chloride TS, Alkaline
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Description
Sodium Chloride TS, Alkaline, CAS Number 7732-18-5;7647-14-5;1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.