Shop RICCA CHEMICAL

Sodium Chloride, 2 Percent w/v Aqueous So

  • Mfr # R7213400-1A
  • Zoro # G503562200

product price: 
$
60.29
/ea

Key Features

Chemical Container Size
1 L
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
Sodium Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7213400-1A
Zoro #
G503562200
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
Sodium Chloride
Chemical Container Type
Bottle
Concentration
2 % w/v
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Volume
1 L
Quantity
1
Container Material
Plastic
Form
Liquid
Color
Colorless
Chemical Formula
NaCl
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Container Type
Bottle
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 2 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.