Shop SPECTRUM
See all product information
Create Account
K Carbonate, Anhdrs, Grnlr, Rgnt, ACS, 2.5kg
- Mfr # P1235-2.5KG
- Zoro # G8072053
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Grade
ACS
Molecular Weight
138.21
Chemical Formula
K2CO3
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1235-2.5KG
- Zoro #
- G8072053
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Carbonate, Anhydrous, Granular, Reagents, ACS
- Chemical Grade
- ACS
- Molecular Weight
- 138.21
- Chemical Formula
- K2CO3
- Shelf Life
- 24 mo
- CAS Number
- 584-08-7
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Carbonate, Anhydrous, Granular, Reagents, ACS, CAS Number 584-08-7, Molecular Weight 138.21, Chemical Formula K2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.