Sodium Citrate, 10 Percent w/w Aqueous So

  • Mfr # R7230000-500A
  • Zoro # G403562294
product price: 
$
51.89
/ea

Key Features

Chemical Container Material
Plastic
Product Type
Sodium Citrate
Concentration
10 % w/w
CAS Number
6132-04-3, 7732-18-5
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7230000-500A
Zoro #
G403562294
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Citrate
Chemical Container Material
Plastic
Product Type
Sodium Citrate
Concentration
10 % w/w
CAS Number
6132-04-3, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
APHA
3500-Zn E
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Volume
500 mL
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Chemical Formula
Na3C6H5O7; 2H2O
Calibration Certificate
NIST
Standards
ASTM, EP
Form
Liquid
pH Level
approximately 8
Wire Color
Colorless

Description

Sodium Citrate, Concentration 10 Percent w/w, CAS Number 6132-04-3, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula Na3C6H5O7; 2H2O, APHA 3500-Zn E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews