Sodium Thiosulfate Precision Sol, 0.2 N

  • Mfr # R7960000-10F
  • Zoro # G503574128
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Sodium Thiosulfate
Concentration
0.2 N
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7960000-10F
Zoro #
G503574128
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Thiosulfate
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Sodium Thiosulfate
Concentration
0.2 N
Chemical Container Type
Box
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Standards
TAPPI T 236 cm-85
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
10 L
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature
Ambient
Container Material
Plastic
Form
Liquid
Application
Analytical Reagent
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
REMOVE - Previous PI Node
S
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.2 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews