Shop RICCA CHEMICAL

Sodium Hydrox Precis Sol, 1.0 N / MeOH

  • Mfr # R7473500-20F
  • Zoro # G904399030

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 67-56-1
Chemical Container Size
20 L
Concentration
1 N
Product Type
Sodium Hydroxide - in Methanol
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7473500-20F
Zoro #
G904399030
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide - in Methanol
CAS Number
1310-73-2, 67-56-1
Concentration
1 N
Product Type
Sodium Hydroxide - in Methanol
Chemical Grade
Lab
Chemical Container Type
Box
Chemical Container Material
Plastic
Shelf Life
12 mo
Calibration Certificate
NIST SRM 723
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Container Material
Plastic
Shipping Restrictions
Class 3 (8), PG II, UN2924
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Volume
20 L
Chemical Formula
NaOH
Form
Liquid
Molecular Weight
32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
Container Type
Box
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Hydroxide - in Methanol, Concentration 1 N, CAS Number 1310-73-2, 67-56-1, Molecular Weight 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Class 3 (8), PG II, UN2924, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.