Sodium Bisulfite, 10 Percent w/v Aqueous

  • Mfr # R7149000-1A
  • Zoro # G903562343
product price: 
$
70.39
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
10 % w/v
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7149000-1A
Zoro #
G903562343
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Bisulfite
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
10 % w/v
Chemical Grade
ACS, Lab
CAS Number
7631-90-5, 7732-18-5
Shelf Life
12 mo
Product Type
Sodium Bisulfite
APHA
3500-Mn B
Molecular Weight
104.06 g/mol (Sodium Bisulfite); 18.01 g/mol (Water)
Quantity
1
Chemical Formula
NaHSO3
Container Material
Plastic
Storage Temperature
Ambient
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN2693
Color
Colorless
Volume
1 L
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Form
Liquid
pH Level
Acidic
Wire Color
Colorless

Description

Sodium Bisulfite, Concentration 10 Percent w/v, CAS Number 7631-90-5, 7732-18-5, Molecular Weight 104.06 g/mol (Sodium Bisulfite); 18.01 g/mol (Water), Chemical Formula NaHSO3, APHA 3500-Mn B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Class 8, PG III, UN2693, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews