Shop RICCA CHEMICAL

Sodium Hydroxide, 10 Percent w/v Aqueous

  • Mfr # R7260000-1A
  • Zoro # G503562293

product price: 
$
35.79
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
Chemical Container Size
1 L
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7260000-1A
Zoro #
G503562293
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
10 % w/v
Shelf Life
36 mo
Standards
ASTM, EP
Color
Colorless
Form
Liquid
REMOVE - Previous PI Node
S
Container Type
Bottle
Chemical Formula
NaOH
Shipping Restrictions
Class 8, PG II, UN1824
Container Material
Plastic
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Volume
1 L
Storage Temperature
Ambient
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 10 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.