Shop RICCA CHEMICAL

Sodium Hydrox Precision Sol, 0.1021 N

  • Mfr # R7350300-10F
  • Zoro # G504399126

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7350300-10F
Zoro #
G504399126
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide
Concentration
0.1021 N
Chemical Container Material
Plastic
Container Type
Box
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOH
Volume
10 L
Container Material
Plastic
Application
Analytical Reagent
Quantity
1
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1021 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.