Sodium Thiosulfate, 2 Normal

  • Mfr # R7975000-500A
  • Zoro # G105379848
product price: 
$
45.15
/ea

Key Features

CAS Number
10102-17-7, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 136
Chemical Container Size
500 mL
Product Type
Sodium Thiosulfate
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7975000-500A
Zoro #
G105379848
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 136
Product Type
Sodium Thiosulfate
Chemical Grade
ACS, Lab
APHA
4500-Br B
Concentration
2 N
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Chemical Formula
Na2S2O3; 5H2O
Container Type
Bottle
Volume
500 mL
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Form
Liquid
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Storage Temperature
Ambient
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 2 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-Br B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews