Shop RICCA CHEMICAL

Sulfuric Acid, 5 Percent v/v Aqueous Sol

  • Mfr # R8149000-1A
  • Zoro # G603562506

product price: 
$
42.69
/ea

Key Features

Standards
ASTM, EP
APHA
4500-ClO2 D
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8149000-1A
Zoro #
G603562506
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Standards
ASTM, EP
APHA
4500-ClO2 D
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
5 % v/v
Shelf Life
36 mo
Chemical Grade
ACS, Lab
Volume
1 L
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN3264
Storage Temperature
Ambient
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2SO4
Container Material
Plastic
Form
Liquid
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sulfuric Acid, Concentration 5 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 4500-ClO2 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN3264, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.