Sodium Hydroxide, 2.50 Normal

  • Mfr # R7457000-1A
  • Zoro # G603574141
product price: 
$
43.99
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Concentration
2.5 N
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7457000-1A
Zoro #
G603574141
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Concentration
2.5 N
Chemical Container Type
Bottle
APHA
5530 B
Shelf Life
24 mo
Chemical Container Material
Plastic
Standards
TAPPI T 504 cm-97
Chemical Grade
Lab
Quantity
1
Storage Temperature
Ambient
Chemical Formula
NaOH
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Form
Liquid
Shipping Restrictions
Class 8, PG II, UN1824
Color
Colorless
Volume
1 L
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 2.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 5530 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 504 cm-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews