Shop RICCA CHEMICAL

Sodium Hydroxide, 5 Percent w/v Aqueous

  • Mfr # R7250000-20F
  • Zoro # G703562529

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Chemical Container Size
20 L
Shelf Life
36 mo
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7250000-20F
Zoro #
G703562529
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Type
Box
APHA
413 B
Concentration
5 % w/v
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaOH
Container Material
Plastic
Container Type
Box
Application
Analytical Reagent
Color
Colorless
Storage Temperature
Ambient
Form
Liquid
Volume
20 L
Quantity
1
Shipping Restrictions
Class 8, PG III, UN1824
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
pH Level
Greater Than 13

Description

Sodium Hydroxide, Concentration 5 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 413 B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.