Sulfuric Acid Precision Solution, 0.25 N

  • Mfr # R8270000-10F
  • Zoro # G303562103
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Sulfuric Acid
APHA
3500-Hg C
Standards
TAPPI T 689 om-93
Calibration Certificate
NIST SRM 723
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8270000-10F
Zoro #
G303562103
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sulfuric Acid
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
APHA
3500-Hg C
Standards
TAPPI T 689 om-93
Calibration Certificate
NIST SRM 723
Chemical Container Type
Box
Concentration
0.25 N
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Chemical Grade
Lab
Container Type
Box
REMOVE - Previous PI Node
S
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Volume
120 mL
Storage Temperature
Ambient
Quantity
1
Form
Liquid
Chemical Formula
H2SO4
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.25 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 120 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 689 om-93

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews